missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ MB35 Premier Disposable Microtome Blade
Use the Epredia™ MB35 premier disposable microtome blade for routine sectioning applications.
Brand: Epredia™ 3050835
This item is not returnable.
View return policy
Description
- Low-profile
- Increased durability
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Low Profile Blade | |
Best for routine sectioning applications | |
35° | |
0.25 mm |
Low | |
Single-use | |
0.01 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Epredia™ MB35 Premier Disposable Microtome Blade > Cutting angle: 34°
Spot an opportunity for improvement?Share a Content Correction