missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax 5 Level Strip Range
Single use, irreversible threshold indicator reports the highest temperature reached
£12.25 - £389.00
Specifications
Certifications/Compliance | ISO 9001 |
---|---|
Disposable | Single-use |
For Use With (Application) | For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications |
Height (English) | 2 in. |
Height (Metric) | 51 mm |
Product Code | Brand | Material | Temperature Range (Metric) | Display | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Temperature Range (Metric) | Display | Price | Quantity & Availability | ||||||
11780889
|
Thermographic Measurements Ltd
M05STHRGCD01P1 |
Polyester Film, Acrylic Adhesive | 77°C to 99°C | 77/82/88/93/99°C |
£12.25
Pack of 10 |
In Stock
Log in to see stock. |
||||||
11790889
|
Thermographic Measurements Ltd
M05STHRGDD01P1 |
Polyester Film, Acrylic Adhesive | 104°C to 127°C | 104/110/116/121/127°C |
£12.25
Pack of 10 |
In Stock
Log in to see stock. |
||||||
11700899
|
Thermographic Measurements Ltd
M05STHRGED01P1 |
Polyester Film, Acrylic Adhesive | 132°C to 154°C | 132/138/143/149/154°C |
£12.25
Pack of 10 |
In Stock
Log in to see stock. |
||||||
11720899
|
Thermographic Measurements Ltd
M05STHRGGD01P1 |
Polyimide Film, Acrylic Adhesive | 188°C to 210°C | 188/193/199/204/210°C |
£14.05
Pack of 10 |
Estimated Shipment: 02-07-2025
Log in to see stock. |
||||||
17797514
|
Thermographic Measurements Ltd
M05STHRGHD01P1 |
Kaladex Film, Acrylic Adhesive | 216°C to 249°C | N/A | N/A | N/A | ||||||
11740899
|
Thermographic Measurements Ltd
M05STHRGID01P1 |
Polyimide Film, Acrylic Adhesive | 249°C to 290°C | 249/254/260/280/290°C |
£14.05
Pack of 10 |
Estimated Shipment: 02-07-2025
Log in to see stock. |
||||||
11770889
|
Thermographic Measurements Ltd
M05STHRGBD01P1 |
Polyester Film, Acrylic Adhesive | 49°C to 71°C | 49/54/60/65/71°C |
£13.05
Pack of 10 |
In Stock
Log in to see stock. |
||||||
17787514
|
Thermographic Measurements Ltd
M05STHRGFD01P1 |
Polyester Film, Acrylic Adhesive | 160°C to 182°C | 160/166/171/177/182°C | N/A | N/A | N/A | |||||
Description
Specifications
ISO 9001 | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
51 mm | |
18 mm | |
Wax-melt Technology | |
0.7 in. | |
0.7 in. | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment | |
Dual °C (°F) |
Single-use | |
2 in. | |
40 to 60% | |
2 to 5 seconds | |
9 g | |
Irreversible Temperature Indicator | |
Yes | |
18 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermographic Measurements Ltd Thermax 5 Level Strip Range