Learn More
Thermographic Measurements Ltd Thermax 5 Level Strip Range
Single use, irreversible threshold indicator reports the highest temperature reached
Brand: Thermographic Measurements Ltd M05STHRGFD01P1
Description
Specifications
ISO 9001 | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
51 mm | |
18 mm | |
2 to 5 seconds | |
Wax-melt Technology | |
0.7 in. | |
0.7 in. | |
360°F | |
320°F | |
320°F to 360°F | |
Yes | |
±1% +1°C (Range:160°C to 290°C) | |
160/166/171/177/182°C | |
Dual °C (°F) |
Single-use | |
2 in. | |
40 to 60% | |
Polyester Film, Acrylic Adhesive | |
Thermax 5-level Temperature Indicator 160°C to 182°C (320°F to 360°F) Range F | |
9 g | |
Irreversible Temperature Indicator | |
Thermax 5-level Temperature Indicator 160°C to 182°C (320°F to 360°F) | |
182°C | |
160°C | |
160°C to 182°C | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment | |
160°C, 166°C, 171°C, 177°C, 182°C (320°F, 331°F, 340°F, 351°F, 360°F) | |
18 mm |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.