missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ S1 Pipet Filler Accessories

Incorporate Thermo Scientific™ S1 Pipet Filler Accessories with S1 Pipet Filler.

Brand:  Thermo Scientific™ 9065-11

57.09 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.


 View more versions of this product

Product Code. 10200124

  • ÂŁ86.65 / Pack of 4
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Complete your S1 Pipet Filler with these accessories and prolong its use.

Features:
  • Wall-mounted holder and table stand offer compact storage between applications. Recharge the pipet filler in both stands by plugging in the charger. Store pipet filler when working in laminar flow cabinets to save space.
  • Wing stand allows user to set the pipet filler down without removing or emptying the serological pipet.
  • Easy to change filter prevents aerosol or liquid cross contamination of the pipet together with autoclavable silicone adapter.
  • 1mL Pipet Support ensures that 1mL pipets will hold as securely as larger sizes.

Note:  Wing stand not available for use or sale within the United States or for importation into the United States.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

S1 Pipette Filler
Silicone Pipet Gripper
4/Cs.
Product Suggestions

Product Suggestions

Videos

Videos

  • Thermo Scientific - S1 pipette filler - Redefining pipetting performance
    Your time is valuable and faster performance is essential. Trust the S1 pipette filler to deliver everything you need to stay productive in the lab.
    Video Player is loading.
    Current Time 0:00
    Duration 1:24
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 1:24
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific S1 pipette filler Redefining pipetting performance

  • Thermo Scientific - S1 pipette filler - Redefining pipetting performance
    Your time is valuable and faster performance is essential. Trust the S1 pipette filler to deliver everything you need to stay productive in the lab.
    Video Player is loading.
    Current Time 0:00
    Duration 1:24
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 1:24
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific S1 pipette filler Redefining pipetting performance

SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ S1 Pipet Filler Accessories > S1 Accessory, Silicon Pipet Gripper; Unit Size: 4 pcs

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.