Learn More
Fisherbrand™ Mega Rack™ Tube Rack for 18 to 20 mm Tubes

These sturdy and lightweight tube racks are supplied fully assembled with alphanumeric identification for easy sorting and selection.
Brand: Fisherbrand™ 120835F
39.29 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- Sturdy, durable material for easy and secure transport of clinical and research tubes
- Reusable and easy to clean
- Autoclavable
- Stackable for staging and saving space
Specifications
Tube Rack | |
Blue | |
Polypropylene | |
Rectangular | |
Non-sterile | |
1 Ea. | |
37.7 cm | |
30.1 cm | |
9.1 cm | |
20 mm |
Autoclavable | |
Tubes (18 to 20 mm) | |
120 | |
Yes | |
4 Pk. | |
14.9 x 11.9 x 3.6 in. (37.7 x 30.1 x 9.1 cm) | |
14.9 in. | |
11.9 in. | |
3.6 in. |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.