missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Megafuge ST4 Plus Centrifuge Series
GREENER_CHOICE

Faster processing of more samples with a high capacity-to-footprint ratio and simple programming interface, plus the flexibility to run most tubes and bottles on one centrifuge.

Brand:  Thermo Scientific™ 75009918

8374.12 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 16340748

  • ÂŁ9747.30 / 1 unit

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

Description
Show More
Specifications
Show More
Product Suggestions

Product Suggestions

Videos

Videos

  • Thermo Scientific ClickSeal Biocontainment Lids
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Thermo Scientific ClickSeal Biocontainment Lids

    • Thermo Scientific Outstanding Capacity Small Footprint
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Thermo Scientific Outstanding Capacity Small Footprint

      • Thermo Scientific General Purpose Pro Centrifuges Series
        Video Player is loading.
        Current Time 0:00
        Duration 0:00
        Loaded: 0%
        Stream Type LIVE
        Remaining Time 0:00
         
        1x
        • Chapters
        • descriptions off, selected
        • captions off, selected

          Thermo Scientific General Purpose Pro Centrifuges Series

        • Thermo Scientific Fiberlite Rotors for Benchtop Applications
          Video Player is loading.
          Current Time 0:00
          Duration 0:00
          Loaded: 0%
          Stream Type LIVE
          Remaining Time 0:00
           
          1x
          • Chapters
          • descriptions off, selected
          • captions off, selected

            Thermo Scientific Fiberlite Rotors for Benchtop Applications

          • Thermo Scientific Outstanding Capacity Small Footprint
            Video Player is loading.
            Current Time 0:00
            Duration 0:00
            Loaded: 0%
            Stream Type LIVE
            Remaining Time 0:00
             
            1x
            • Chapters
            • descriptions off, selected
            • captions off, selected

              Thermo Scientific Outstanding Capacity Small Footprint

            • Thermo Scientific Fiberlite Rotors for Benchtop Applications
              Video Player is loading.
              Current Time 0:00
              Duration 0:00
              Loaded: 0%
              Stream Type LIVE
              Remaining Time 0:00
               
              1x
              • Chapters
              • descriptions off, selected
              • captions off, selected

                Thermo Scientific Fiberlite Rotors for Benchtop Applications

              • Thermo Scientific General Purpose Pro Centrifuges Series
                Video Player is loading.
                Current Time 0:00
                Duration 0:00
                Loaded: 0%
                Stream Type LIVE
                Remaining Time 0:00
                 
                1x
                • Chapters
                • descriptions off, selected
                • captions off, selected

                  Thermo Scientific General Purpose Pro Centrifuges Series

                • Thermo Scientific ClickSeal Biocontainment Lids
                  Video Player is loading.
                  Current Time 0:00
                  Duration 0:00
                  Loaded: 0%
                  Stream Type LIVE
                  Remaining Time 0:00
                   
                  1x
                  • Chapters
                  • descriptions off, selected
                  • captions off, selected

                    Thermo Scientific ClickSeal Biocontainment Lids

                  SDS
                  Documents Certificates
                  View accessory products
                  Special Offers

                  Special Offers

                  • Thermo Scientific Sorvall , Fisherbrand , Thermo Scientific
                    Unlock special pricing on top centrifuges. Make us an offer today and upgrade your lab equipment. Limited time only!
                    Promo Code: 21629

                    Expires2025-12-31

                    Days

                    267

                    Hours

                    6

                    Minutes

                    28

                    Seconds

                    26
                  • Multiple Manufacturers
                    Save up to 94% on Teaching Lab Essentials
                    Promo Code25721

                    Expires2025-05-01

                    New Offer
                    Save Now
                  • Multiple Manufacturers
                    Browse exclusive prices for our academic customers
                    Promo Code: 25081

                    Expires2025-12-31

                  Product Content Correction

                  Your input is important to us. Please complete this form to provide feedback related to the content on this product.

                  Product Title
                  Thermo Scientific™ Megafuge ST4 Plus Centrifuge Series > General Purpose Centrifuge; centrifuge: megafuge4RMD plus; voltage: 220-240

                  By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

                  Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.