missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Megafuge ST4 Plus Centrifuge Series
GREENER_CHOICE

Faster processing of more samples with a high capacity-to-footprint ratio and simple programming interface, plus the flexibility to run most tubes and bottles on one centrifuge.

Brand:  Thermo Scientific™ 75009503

 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 16380718

  • ÂŁ6221.32 / 1 unit

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description
Show More
Specifications
Show More
Product Suggestions

Product Suggestions

Videos

Videos

  • Thermo Scientific ClickSeal Biocontainment Lids
    Video Player is loading.
    Current Time 0:00
    Duration 0:57
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:57
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific ClickSeal Biocontainment Lids

  • Thermo Scientific Outstanding Capacity Small Footprint
    Video Player is loading.
    Current Time 0:00
    Duration 0:54
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:54
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific Outstanding Capacity Small Footprint

  • Thermo Scientific Fiberlite Rotors for Benchtop Applications
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific Fiberlite Rotors for Benchtop Applications

  • Thermo Scientific General Purpose Pro Centrifuges Series
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific General Purpose Pro Centrifuges Series

  • Thermo Scientific Fiberlite Rotors for Benchtop Applications
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific Fiberlite Rotors for Benchtop Applications

  • Thermo Scientific ClickSeal Biocontainment Lids
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific ClickSeal Biocontainment Lids

  • Thermo Scientific General Purpose Pro Centrifuges Series
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific General Purpose Pro Centrifuges Series

  • Thermo Scientific Outstanding Capacity Small Footprint
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Thermo Scientific Outstanding Capacity Small Footprint

SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

  • Thermo Scientific Sorvall , Fisherbrand , Thermo Scientific
    Unlock special pricing on top centrifuges. Make us an offer today and upgrade your lab equipment. Limited time only!
    Promo Code: 21629

    Expires2025-12-31

    Days

    267

    Hours

    6

    Minutes

    28

    Seconds

    17
  • Multiple Manufacturers
    Browse exclusive prices for our academic customers
    Promo Code: 25081

    Expires2025-12-31

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Megafuge ST4 Plus Centrifuge Series > General Purpose Centrifuge; centrifuge: megafuge4VMD plus; voltage: 208-240

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.