missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Economy Series pH and pH/ATC Combination Electrodes

Offer outstanding price/performance ratio. Mettler Toledo Economy Series pH and pH/ATC Combination Electrodes are cost-effective alternative for less-demanding requirements.

Brand:  Mettler Toledo™ 51340331

103.95 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 10181713

  • £148.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • pH: 0 to 14
  • Temperature Range: 0° to 80°C (excl. LE427, 0° to 50°C)
  • Maintenance-free gel electrolyte (LE407, LE427, LE438)
  • Refillable electrolyte (LE409, LE420)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

BNC
Glass
0°C to 80°C
3mol/L KCl
pH meter
LE409 Economy
0°C to 100°C
47 in.
1 m
12 mm
Ceramic
0 to 14
pH Combination Electrode
Used for accurate and fast measurements for a wide range of sample types and dirty solutions
ARGENTHAL
0°F to 176°F
4.7 in.
120 mm
0.47 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Mettler Toledo™ Economy Series pH and pH/ATC Combination Electrodes > LE409 Economy

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.