missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ F1 Premium Wire Weights with Certificate

Individual weights

Brand:  Mettler Toledo™ 00159497

 View more versions of this product

Product Code. 12783155

  • £133.00 / Each
Estimated Shipment: 02-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thanks to their monobloc design, Mettler Toledo Premium Line weights are used in mass labs all over the world, and for calibration of analytical and micro balances. Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values. Monobloc design and electro polishing of surface provide maximum stability. Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values.

  • High-grade steel
  • Density: 8.0 kg/dm3
  • Magnetic susceptibility: <0.01
  • Impact-resistant plastic box
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Wire Weight
OIML Class F1
500 mg
500 mg
Plastic box
1
With certificate, ISO17025, ISO9001, ISO14001 environmental standard
Stainless Steel
8kg/dm3 at 20°C
Triangle
Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Mettler Toledo™ F1 Premium Wire Weights with Certificate > Nominal mass: 500mg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.