Learn More
Mettler Toledo™ F1 Premium Wire Weights with Certificate
Individual weights
£88.75 - £399.00
Specifications
Product Type | Wire Weight |
---|---|
Certifications/Compliance | With certificate, ISO17025, ISO9001, ISO14001 environmental standard |
Classification | OIML Class F1 |
Material | Stainless Steel |
Density | 8kg/dm3 at 20°C |
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Weight (Metric) | Price | Quantity & Availability | ||||||
12723155
|
Mettler Toledo™
00159427 |
2 mg |
£184.08
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
10114319
|
Mettler Toledo™
00159417 |
1 mg |
£137.28
Each |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||||
12733155
|
Mettler Toledo™
00159437 |
5 mg |
£141.00
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
12743155
|
Mettler Toledo™
00159447 |
10 mg |
£399.00
Each |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
12753155
|
Mettler Toledo™
00159457 |
20 mg |
£125.00
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
12773155
|
Mettler Toledo™
159487 |
200 mg |
£88.75
Each |
Estimated Shipment: 25-04-2025
Log in to see stock. |
||||||
10786860
|
Mettler Toledo™
159477 |
100 mg |
£180.00
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||||
12763155
|
Mettler Toledo™
00159467 |
50 mg |
£143.00
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
||||||
12783155
|
Mettler Toledo™
00159497 |
500 mg |
£133.00
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
||||||
Description
Thanks to their monobloc design, Mettler Toledo Premium Line weights are used in mass labs all over the world, and for calibration of analytical and micro balances. Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values. Monobloc design and electro polishing of surface provide maximum stability. Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values.
- High-grade steel
- Density: 8.0 kg/dm3
- Magnetic susceptibility: <0.01
- Impact-resistant plastic box
Specifications
Wire Weight | |
OIML Class F1 | |
8kg/dm3 at 20°C | |
Plastic box | |
1 |
With certificate, ISO17025, ISO9001, ISO14001 environmental standard | |
Stainless Steel | |
Triangle | |
Each |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.