missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Micro Tubes, Ungraduated, Without cap
Micro Tubes are self-standing and accommodate a tamper-evident screw cap.
Brand: BRAND™ 780763
94.20 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Graduated
- Operating range: -196 to 121°C
- Autoclavable at 121°C (2 bar), acc. DIN EN 285

Specifications
Tamper-Evident Screw Cap (not included) | |
Autoclavable | |
Transparent | |
−196 to 121°C | |
Screw Cap |
Self-standing | |
2 mL | |
Polypropylene | |
Non-sterile | |
Self-standing |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Micro Tubes, Ungraduated, Without cap > Capacity: 2 mL
Spot an opportunity for improvement?Share a Content Correction