missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Microcentrifuge Tubes with Attached Screw Caps

Manufactured from polypropylene with polypropylene screw cap. BRAND™ Microcentrifuge Tubes with Attached Screw Caps include a frosted marking area for identification or other purposes. Complies with DIN EN 285 standards. Autoclavable at 121°C (2 bar). Colored polypropylene cap inserts for identification may be purchased separately.

Brand:  BRAND™ 780713

163.85 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10624731

  • £257.00 / Pack of 1000
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from polypropylene with polypropylene screw cap.
  • Complies with DIN EN 285 standards.
  • Frosted marking area allows sample identification or other notations.
  • Temperature range: -196°C to 121°C.
  • Autoclavable at 121°C (2 bar)
  • Colored polypropylene cap inserts for identification may be purchased separately.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

DIN EN 285
Autoclavable
Polypropylene
44 mm
17,000 G
13 mm
Polypropylene
2 mL
Self-standing, conical bottom
–196 to 121°C
Up to 1.2 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number2288405175 Certificate TypeCertificate of Analysis Date21/02/2025 Catalog Number780713
Lot Number206548432 Certificate TypeCertificate of Analysis Date26/08/2024 Catalog Number780713
Lot Number223338033 Certificate TypeCertificate of Analysis Date13/05/2024 Catalog Number780713
Lot Number202537610 Certificate TypeCertificate of Analysis Date16/01/2024 Catalog Number780713
Lot Number11W Certificate TypeCertificate of Analysis Date20/11/2023 Catalog Number780713
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Microcentrifuge Tubes with Attached Screw Caps > Capacity (Metric): 2 mL, Format: Self-standing, conical bottom

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.