Learn More
Motic™ SMZ 160 Stereo Microscopes
This stereo zoom microscope comes with a 1:6.4 zoom range and an all metal body with classic illumination.
Brand: Motic™ 1100201300181
Description
The SMZ-160 is ideal for educational purposes in high schools and universities, but is also great for industrial quality control.
- Greenough Zoom Optical System
- 45° stereomicroscope head
- 6:1 zoom ratio
- Diopter Adjustment: ±5
Specifications
LED Stand | |
Auxiliary Objectives (0.3X, 0.5X, 0.63X, 0.75X, 1.5X, 2X) | |
R2 LED | |
100 mm |
10X | |
Trinocular | |
WF 10X/20 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.