missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Spectra/Mesh Screen Discs and Sheets

Spectra/Mesh Screen Discs and Sheets are available in four material options to ensure chemical and application compatibility.

Brand:  Cole-Parmer™ 06630-50

 View more versions of this product

Product Code. 11741463

  • £238.00 / Pack of 3
Estimated Shipment: 05-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • There are four material options to choose from: polypropylene, nylon, PEEK, and 304 stainless steel.
  • The nylon mesh filters out particles down to 8 μm.
    • These are ideal for finer macrofiltration needs and are suitable with all aqueous solutions.
  • Polypropylene (PP) mesh offers strength and stability, while also being resistant to most acids, alkalies, and alcohols.
    • These screens are autoclavable.
  • The PEEK mesh holds its shape and features superior chemical resistance.
    • These are ideal for general filtration, are resistant to acidic and alkaline solutions, and feature temperature stability up to 250°C.
  • The 304 Stainless Steel woven discs or sheets are ideal for high differential pressure applications as they are durable and feature extra strength.
Specifications

Specifications

Autoclavable
149 μm
149 μm
30 x 30 cm
30 cm
30 cm
Polypropylene
3 Pk.
Screen Sheet
11.8 in.
11.8 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Spectra/Mesh Screen Discs and Sheets > Spectra/Mesh Screen Discs and Sheets; Pore Size: 193μm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.