missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ SMZ 160 Stereo Microscopes
This stereo zoom microscope comes with a 1:6.4 zoom range and an all metal body with classic illumination.
Brand: Motic™ 1100201300161
This item is not returnable.
View return policy
Description
The SMZ-160 is ideal for educational purposes in high schools and universities, but is also great for industrial quality control.
- Greenough Zoom Optical System
- 45° stereomicroscope head
- 6:1 zoom ratio
- Diopter Adjustment: ±5
Specifications
Plain Stand | |
Auxiliary Objectives (0.3X, 0.5X, 0.63X, 0.75X, 1.5X, 2X) | |
WF 10X/20 mm |
10X | |
Trinocular | |
100 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Motic™ SMZ 160 Stereo Microscopes > SMZ160 Microscope; Head Style: Trinocular; Base Style: Plain Stand; Objective Types: Auxiliary Objectives (0.3X, 0.5X, 0.63X, 0.75X, 1.5X, 2X); Eyepiece: WF 10X/20 mm; Working Distance: 100 mm
Spot an opportunity for improvement?Share a Content Correction