missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Microflex™ 93-823 Series Single Use Nitrile Gloves
12.62 GBP valid until 2024-12-31
Use promo code "21907" to get your promotional price.
Use promo code "21907" to get your promotional price.
Click to view available options
Size:
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
Description
- Single use nitrile gloves
- Clinically proven to decrease redness and itchiness associated with contact dermatitis
- Engineered without the use of chemical additives (including accelerators) that are known skin irritants
- Safe for those with sensitive skin or prone to allergic reactions
- Textured fingertips
- Reduced amount of surfactant used to produce the glove results in a secure and confident grip for handling objects
- Increased sensitivity due to the thin polymer design resulting in a palm thickness of 0.06mm and fingertip thickness of 0.10mm
- Ultra-soft materials provide comfort and good fit for long wear periods with leads to increased worker productivity
Applications:
- Analytical testing/Measurements
- Assembly and inspection
- Biotechnologies
- Cleaning
- Crime scene analysis
- Handling small and sensitive parts and materials
- Janitorial and maintenance work
- Laboratory analysis
- Light duty assembly
- Preparing pharmaceutical products
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 374:2003 |
Description | Grip design: Textured fingertips |
Color | Blue |
Material | Nitrile |
Powdered | Powder Free |
Product Type | Nitrile Gloves |
Size | 8.5/9 |
Thickness (Metric) | 0.06 mm |
Glove Cuff Style | Beaded |
Packaging Type | 1000 gloves per shipper carton, 100 gloves per dispenser, 10 dispensers per shipper carton |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'