missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 7502PF Biodegradable Nitrile Gloves
Click to view available options
Size:
2X-Large
Large
Medium
Small
X-Large
X-Small
Description
- Eco Best Technology™ (EBT) achieved 82% biodegradation in 386 days
- Accelerator-free formulation protects sensitive skin
- Latex-free
- Low-modulus formulation to improve fit and reduce hand fatigue
- Silicon free, Ambidextrous, Non-sterile
- 21 CFR / FDA compliant for direct food contact
- Ideal for laboratory, food services, agriculture, and janitorial applications
- Rolled cuff
Specifications
Specifications
Certifications/Compliance | ASTM D5511, ASTM D5526 |
Chemotherapeutic Rated | No |
Applications | Industrial, Laboratory |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | No Texture |
Finger Thickness (English) | 4 mil |
Finger Thickness (Metric) | 0.10 mm |
Laboratory/Cleanroom Use | No |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 12
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SHOWA™ 7502PF Biodegradable Nitrile Gloves >
Spot an opportunity for improvement?Share a Content Correction