missing translation for 'onlineSavingsMsg'
Learn More
SHOWA™ 6110PF Biodegradable Nitrile Disposable Gloves Product Code.: 16283132
Add to basket

SHOWA™ 6110PF Biodegradable Nitrile Disposable Gloves

Product Code. 16283132
Large
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large

Product Code. 16283132

Brand: SHOWA™ 6110PF09L

Edge
Add to basket
Add to basket

Crafted with SHOWA’s revolutionary Eco Best Technology™ (EBT), biodegradable gloves are powder free and provide comfort, dexterity and performance across a broad range of applications.

  • Eco Best Technology™ (EBT) achieved 82% biodegradation in 386 days
  • Ergonomic design for second skin feel
  • Decreased risk of allergies
  • Category III, EN 374 approved
  • Ideal choice for applications such as labs, janitorial work, housekeeping, food service, agriculture and maintenance

Compliance

Data Testing is available upon request.

Specifications

Certifications/Compliance FDA 21 CFR 177.2600, ASTM D5526
Certifications/Compliance (Europe) EN 420, EN 374-1:2016, EN 374-5:2016 VIRUS
Chemotherapeutic Rated No
Applications Industrial, Laboratory
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Size Large
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Model 6110PFL
Series 6110PF
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
SHOWA™ 6110PF Biodegradable Nitrile Disposable Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.