Learn More
Micronova™ Econo CurtainCleaner™ Tool and Covers
This stainless steel, curtain cleaning adapter works with a choice of slipcovers to provide a simple method to sanitize cleanroom strip curtains by clamping the top of the strip and sliding down, effectively cleaning both sides at once. The adapter connects to any of the SSU series handles.
Brand: Micronova™ ECC6-14
267.56 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
Allows the operator to clean vinyl strip curtains, both sides at the same time, in cleanrooms and support areas. Micronova™ Econo CurtainCleaner™ grips the curtain at its uppermost connection to clean both sides of the curtain.
The Micronova Econo CurtainCleaner™ Tool features dual 14-inch bar clamps that grip the curtain at its uppermost connection, and slides down to apply, or squeegee the cleaning agent on both sides of the curtain at once. The covers are available in either smooth or textured polyester, with a layer of foam that holds disinfectant and facilitates wringing.
- Simple clamp tool for cleaning vinyl strip curtains
- Electropolished stainless steel adapter with dual 14-inch bar clamps
- Cleans both sides of strip curtain at the same time
- Covers available in a choice of fabrics for specialized cleaning:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- Designed for clean and controlled environments
- Adapter connects to SSU series handles for extended reach
- Gamma Irradiated covers available for aseptic areas
- Holds up to alcohol and strong disinfectants
- Launderable for re-use
- Autoclavable
Specifications
35.6 x 5.1 cm (14 x 2 in.) | |
ECC6-14 | |
14 in. | |
35.6 cm | |
5.1 cm | |
Chemicals | |
12 Pk. | |
Stainless Steel Fasteners | |
Cleaning and Sanitization Cleanroom Strip Curtains | |
Smooth Knit Polyester, Urethane Foam, Polyester |
Mop Cover | |
White | |
Non-sterile | |
Autoclavable | |
2 in. | |
Reusable | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
QDECC-14 Mop Adapter | |
ISO 9001 |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
045328-000 | Certificate of Compliance | 15/10/2024 | ECC6-14 |
045383-000 | Certificate of Compliance | 15/10/2024 | ECC6-14 |
045119-000 | Certificate of Compliance | 13/08/2024 | ECC6-14 |
044404-000 | Certificate of Compliance | 12/08/2024 | ECC6-14 |
044698-000 | Certificate of Compliance | 09/08/2024 | ECC6-14 |
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Your input is important to us. Please complete this form to provide feedback related to the content on this product.