Learn More
Micronova™ M-Zone™ Bottle Brush
Color-coded bottle brushes with rounded, stiff polyester bristles for versatile and aggressive cleaning of bottles and various equipment in production and in the lab.
Brand: Micronova™ BRWH-67
Description
A range of color-coded bottle brushes with rounded, stiff polyester bristles for versatile and aggressive cleaning of bottles and various equipment in production and in the lab.
The Micronova M-Zone™ Bottle Brushes are multipurpose brushes with rounded, stiff polyester bristles and either 12 or 16-inch plastic easy grip handles. Designed to clean bottles and other lab and production equipment.
- Multipurpose, color-coded plastic bottle brushes
- Durable, stiff polyester bristles
- Easy grip plastic handle
- For versatile and aggressive cleaning of bottles and equipment
- Made from FDA approved, BPA free base resins
- Available in Blue, Green, Red, White and Yellow
Specifications
Bottle Brush | |
Soft | |
Polypropylene | |
Curved | |
Rounded, white, Bottle Brush Head with soft bristles, attached to a fixed length, white, plastic handle with rounded end. | |
Keep at ambient temperature | |
White | |
3 in. | |
16 x 3 x 3 in. (40.6 x 7.6 x 7.6 cm) | |
Non-filtered | |
Color-Coded Bottle Brushes for Equipment Cleaning | |
7.6 cm | |
3 in. | |
9 in. | |
7.6 cm | |
22.9 cm | |
Each brush single bagged | |
Standard disinfectants and cleaning solutions | |
3 in. |
Polyester | |
No | |
Curved | |
Non-sterile | |
Not Autoclavable | |
Certificate of Conformance; ISO 9001 Certified Facility; FDA Approved | |
Keep at ambient temperature | |
7.6 cm | |
Reusable | |
No | |
3 in. | |
16 in. | |
7 in. | |
40.6 cm | |
17.7 cm | |
Polypropylene, Polyester | |
12/Cs. | |
16 x 10 x 6 in. | |
7.6 cm |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
047123-000 | Certificate of Compliance | 12/12/2024 | BRWH-67 |
044588-000 | Certificate of Compliance | 09/08/2024 | BRWH-67 |
042490-000 | Certificate of Compliance | 10/04/2024 | BRWH-67 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.