missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Reinforced nylon tube racks
- Handles provide easy and safe transportation and allow racks to be stacked
- Temperature range -40°C to +140°C
- Autoclavable
Specifications
Handles for stacking | |
8 x 12 | |
Blue | |
Reinforced Nylon | |
Horizontal | |
Yes | |
1.5/2.0 mL Tubes | |
-40°C to +140°C | |
21 cm | |
13.2 cm | |
5.4 cm | |
11.1 mm |
Microtube Rack | |
Autoclavable | |
Microtubes (1.5 to 2 mL) | |
96 | |
2 Tiers | |
Non-sterile | |
4 Pk. | |
21 x 13.1 x 5.4 cm | |
8.3 in. | |
5.2 in. | |
2.1 in. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Special Offers
-
Fisherbrand
Fisherbrand Sweet Deals on Top Products
Get up to 60% off select Fisherbrand productsPromo Code: 24162Expires: 2025-03-31
Days
4Hours
21Minutes
47Seconds
36 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
34Hours
21Minutes
47Seconds
36 -
Multiple Manufacturers
Consumables Monthly Promotion
Explore exclusive monthly deals on essential consumables for unbeatable savings.Promo Code: 24222Expires: 2025-03-31
Days
4Hours
21Minutes
47Seconds
36New Offer Save Up to 92%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Microtube Rack > Microtube Rack; Holds: Microtubes (1.5 to 2 mL)
Spot an opportunity for improvement?Share a Content Correction