missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini Vortexer

Fisherbrand™ Mini Vortexer is designed with a unique cup head that prevents liquids from entering the housing, prolonging motor life.

Brand:  Fisherbrand™ BV202-GRN-E-FIS

117.24 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 16343196

  • £194.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Compact
  • Powerful mixing
  • Touch activation
Specifications

Specifications

4.5 mm
100/240 V, 50/60 Hz, 1 A, ≤50 W
EU & UK
3.8 x 3.8 in.
6.35 cm
9.65 cm
9.65 cm
0.5 kg
Cup Head
Touch
2800 rpm
50 mL
ABS Plastic Base, TPR Rubber Platform
7 in.
3.8 in.
3.8 in.
1 lb.
Green
DC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers