Learn More
Eppendorf™ epT.I.P.S.™ Box 2.0
Eppendorf epT.I.P.S.™ Box 2.0, available with 'Eppendorf Quality' pipette tips or as an empty box, improves lab efficiency with innovative TwinLid™ technology, enhanced stackability, and superior ergonomics for safe, organized pipetting.
Brand: Eppendorf™ 0030076265
33.48 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
- Contamination-free transfer of trays to stable working box
- System optimized for use with multichannel pipettes
- Color-coded trays for simple identification of tips and pipette
- Tips can be attached to pipette from refill trays
- Boxes and trays are autoclavable at 121°C for subsequent use
- epT.I.P.S. Box 2.0 and epT.I.P.S. Set available in Eppendorf Quality
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability

Specifications
Box Only | |
None | |
White, Blue | |
Polypropylene | |
Square | |
Non-sterile | |
1 Empty Reusable Box |
Empty Tip Box | |
Autoclavable | |
Pipette Tips | |
Multiple | |
Yes | |
epT.I.P.S reloads | |
1250 ÎĽL to 5 mL |
Product Suggestions
Customers who viewed this item also viewed.
Videos
-
Video_epT.I.P.S.-Sterile-Reload_Experience-the-Magic.mp4
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
9Hours
18Minutes
34Seconds
58 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
84Hours
18Minutes
34Seconds
58New Offer Save Up to 85% -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.