Learn More
Thermo Scientific™ SoftFit-L™ Non-Filtered Low Retention Pipette Tip in Reload Tower

Pipette samples with the accuracy and precision you expect from your pipette every time, with these low retention pipette tips that deliver maximum volume of sample.
Brand: Thermo Scientific™ 3782-05-RI
32.64 GBP valid until 2025-06-30
Use promo code "25076" to get your promotional price.
Description
Pipette samples with the accuracy and precision you expect from your pipette every time, with Thermo Scientific™ SoftFit-L™ pipette tips. Low retention tips deliver maximum volume of sample and are for use with Rainin™ LTS pipettes.
- Reload towers are an environmentally-friendly packaging option that reduces plastic waste and storage space
- Compatible with SoftFit-L empty racks
- Color-coded inserts allows quick identification of tip volume

Specifications
1000L, Non-Filtered, Non-sterile, Refill | |
Non-filtered | |
Natural | |
3.39 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
Rainin LTS LiteTouch |
1000 μL | |
Non-sterile | |
1000L | |
8.61cm | |
Refill | |
Blue | |
ART SoftFit L |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Thermo Scientific ClipTip
,
Thermo Scientific ART
,
Thermo Scientific Finnpipette
,
Thermo Scientific Matrix
Exclusive Promotion on Liquid Handling
Unlock Precision: Top Pipettes and Tips on Promotion!Promo Code: 25076Expires: 2025-06-30
Days
62Hours
19Minutes
23Seconds
13 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
1Hours
19Minutes
23Seconds
13
Your input is important to us. Please complete this form to provide feedback related to the content on this product.