missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch™ MP 601 T Vacuum Pump
Use these pumps for standard duty applications. Welch Ilmvac™ MP 601 T Vacuum Pumps have been developed specifically to meet the requirement for oil-free vacuum generation.
£2590.00 - £4335.28
Specifications
Electrical Requirements | 230 V |
---|---|
Model | MP 601 T |
Wattage | 370 w |
Frequency | 50/60 Hz |
Overall Height (Metric) | 170 mm |
Product Code | Brand | Flow Rate | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Price | Quantity & Availability | ||||||
11862243
|
Welch™
411743 |
75/81 L/min. |
£2590.00
Each |
Estimated Shipment: 30-07-2025
Log in to see stock. |
||||||
11842263
|
Welch™
411943 |
81 L/min. | N/A | N/A | N/A | |||||
Description
- Low weight and excellent ergonomics
- Ultimate vacuum from 75 to 1 mbar and peak flow rates up to 138 L/min.
- Proven diaphragm technology offers a double benefit to the user
- ON/OFF switch and internal protective thermal switch for the motor, mains cable and plug
- Carry handle
- Vibration isolating feet
- MP models come with and exhaust silencer
- MPC models come with a gas ballast valve
- analytically pure, oil free vacuum
- User friendly
- Light weight, rugged design
- Designed for permanent operation
- Maintenance-free drive system and proven long diaphragm life
- Minimal operation vibration
- Wide vacuum and flow range to match application
- Superior chemical resistance (MPC models)
Specifications
230 V | |
370 w | |
170 mm | |
<2 mbar |
MP 601 T | |
50/60 Hz | |
Vacuum Pump | |
230 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Welch™ MP 601 T Vacuum Pump