missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ 1/4 in. Ceramic Spheres
Use to break hard/brittle samples. Specialty applications for the 1/4 in. Ceramic Spheres include RNA extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing.
£63.92 - £1277.30
Specifications
Bead Type | Zirconium oxide coated ceramic |
---|---|
Content And Storage | Room Temperature |
Sample Type | Bone, Heart, Lung, Seeds, Skeletal Muscle, Spores |
For Use With (Application) | Break hard/brittle samples |
Product Type | Bulk Matrix |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15582384
|
MP Biomedicals™
116540034 |
50 Pk. |
£63.92
Pack of 50 |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11432400
|
MP Biomedicals™
116540422 |
1000 Pk. |
£1277.30
Pack of 1000 |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10548285
|
MP Biomedicals™
116540424 |
100 Pk. |
£180.50
Pack of 100 |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11412400
|
MP Biomedicals™
116540412 |
500 Pk. |
£710.20
Pack of 500 |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Zirconium Oxide-coated ceramic grinding spheres
- Chemically inert
- Component of Lysing Matrix A and M tubes
Specifications
Zirconium oxide coated ceramic | |
Bone, Heart, Lung, Seeds, Skeletal Muscle, Spores | |
Bulk Matrix | |
1/4 in. Zirconium Oxide Banded Satellite for Grinding |
Room Temperature | |
Break hard/brittle samples | |
Unlimited |
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.