missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ AIN-93G Mineral Mix, Powder
Powdered, for rodents
£84.27 - £1870.00
Specifications
Product Type | Animal Diet |
---|---|
Components | Calcium Carbonate 35.7%, Monopotassium Phosphate 19.6%, Potassium Citrate Monohydrate 7.078%, Sodium Chloride 7.4%, Potassium Sulfate 4.66%, Ma gnesium Oxide 2.4%, Ferric Citrate 0.606%, Zinc Carbonate 0.165%, Man ganese Carbonate 0.063%, Copper Carbonate 0.03%, Potassium Iodate 0.001%, Sodium Selenate, Anhydrous 0.00103%, Ammonium Molybdate.4H2O 0.000795%, Sodium Metasilicate.9H2O 0.145%, Chromium Potassium Sulfate.12H2O 0.0275%, Lithium Chloride 0.00174%, Boric Acid 0.008145%, Sodium Fluoride 0.00635%, Nickel Carbonate 0.00318%, Ammonium Vanadate 0.00066%, Powdered Su gar 22.1% |
Format | Powder |
For Use With (Application) | Growth, pregnancy and lactational phases of Rodents |
Species | Rodent |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11471442
|
MP Biomedicals™
0296040002 |
2 kg |
£84.27
2kg |
Estimated Shipment: 16-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11491442
|
MP Biomedicals™
0296040050 |
50 kg |
£1870.00
50kg |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11481442
|
MP Biomedicals™
0296040010 |
10 kg |
£377.36
10kg |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
For growth, pregnancy and lactational phases of rodents
Specifications
Animal Diet | |
Powder | |
Rodent |
Calcium Carbonate 35.7%, Monopotassium Phosphate 19.6%, Potassium Citrate Monohydrate 7.078%, Sodium Chloride 7.4%, Potassium Sulfate 4.66%, Ma gnesium Oxide 2.4%, Ferric Citrate 0.606%, Zinc Carbonate 0.165%, Man ganese Carbonate 0.063%, Copper Carbonate 0.03%, Potassium Iodate 0.001%, Sodium Selenate, Anhydrous 0.00103%, Ammonium Molybdate.4H2O 0.000795%, Sodium Metasilicate.9H2O 0.145%, Chromium Potassium Sulfate.12H2O 0.0275%, Lithium Chloride 0.00174%, Boric Acid 0.008145%, Sodium Fluoride 0.00635%, Nickel Carbonate 0.00318%, Ammonium Vanadate 0.00066%, Powdered Su gar 22.1% | |
Growth, pregnancy and lactational phases of Rodents | |
15 to 30°C |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.