missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ AIN-93M Mineral Mix, Powdered
AIN-93M Mineral Mix, Powdered, for rodents.
£85.15 - £2215.00
Specifications
Product Type | Animal Diet |
---|---|
Components | Calcium Carbonate 35.7%, Monopotassium phosphate 19.6%, Potassium Citrate monohydrate 7.078%, Sodium Chloride 7.4%, Potassium Sulfate 4.66%, Ma gnesium Oxide 2.4%, Ferric Citrate 0.606%, Zinc Carbonate 0.165%, Man ganese Carbonate 0.063%, Copper Carbonate 0.03%, Potassium Iodate 0.001%, Sodium Selenate, Anhydrous 0.00103%, Ammonium Molybdate.4H2O 0.000795%, Sodium Metasilicate.9H2O 0.145%, Chromium Potassium Sulfate.12H2O 0.0275%, Lithium Chloride 0.00174%, Boric Acid 0.008145%, Sodium Fluoride 0.00635%, Nickel Carbonate 0.00318%, Ammonium Vanadate 0.00066%, Powdered Su gar 22.1% |
Format | Powder |
For Use With (Application) | Diet for maintenance of adult Rodent |
Species | Rodent |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11401452
|
MP Biomedicals™
0296040102 |
2 kg |
£85.15
2kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11411452
|
MP Biomedicals™
0296040110 |
10 kg |
£419.00
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11421452
|
MP Biomedicals™
0296040150 |
50 kg |
£2215.00
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Used for maintenance of adult rodents
- Not available in pellet form
Specifications
Animal Diet | |
Powder | |
Rodent |
Calcium Carbonate 35.7%, Monopotassium phosphate 19.6%, Potassium Citrate monohydrate 7.078%, Sodium Chloride 7.4%, Potassium Sulfate 4.66%, Ma gnesium Oxide 2.4%, Ferric Citrate 0.606%, Zinc Carbonate 0.165%, Man ganese Carbonate 0.063%, Copper Carbonate 0.03%, Potassium Iodate 0.001%, Sodium Selenate, Anhydrous 0.00103%, Ammonium Molybdate.4H2O 0.000795%, Sodium Metasilicate.9H2O 0.145%, Chromium Potassium Sulfate.12H2O 0.0275%, Lithium Chloride 0.00174%, Boric Acid 0.008145%, Sodium Fluoride 0.00635%, Nickel Carbonate 0.00318%, Ammonium Vanadate 0.00066%, Powdered Su gar 22.1% | |
Diet for maintenance of adult Rodent | |
15°C to 30°C |
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MP Biomedicals™ AIN-93M Mineral Mix, Powdered