missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Corn (Ground, Yellow)
Used as pet nutrition and natural pet food
Brand: MP Biomedicals™ 0290141125
This item is not returnable.
View return policy
Description
Composition (Ingredient, Amount):
- Carbohydrate, 77.1%
- Protein, 8.%
- Fat, 2.3%
- Fiber, 0.8%
- Water, 11.1%
Presentation:
- Yellow and White Granules
Specifications
Animal Diet | |
Granules | |
11.33 kg |
Carbohydrate 77.1%, Protein 8%, Fat 2.3%, Fiber 0.8%, Water 11.1% | |
Used as pet nutrition and natural pet food | |
15°C to 30°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction