missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Fat Free Diet, Modified, Pellet
Total fat is less than 0.2%
Brand: MP Biomedicals™ 0296023810
This item is not returnable.
View return policy
Description
- Fat Free diet has been used to study cholesterol metabolism
- Available in pelleted format
Composition (Ingredients, Amount):
- Vitamin Free Casein, 20%
- DL-Methionine, 0.3%
- Sucrose, 60.2%
- Alphacel, Non-Nutritive Bulk, 15%
- AIN Mineral Mix (below in grams/kg of Mineral Mix), 3.5%
- Calcium Phosphate Dibasic, 500 g
- Sodium Chloride, 74 g
- Potassium Citrate Monohydrate, 220 g
- Potassium Sulfate, 52 g
- Magnesium Oxide, 24 g
- Manganese Carbonate (43 to 48% Mn), 3.5 g
- Ferric Citrate (16 to 17% Fe), 6 g
- Zinc Carbonate (70% ZnO), 1.6 g
- Cupric Carbonate (53 to 55% Cu), 0.3 g
- Potassium Iodate, 0.01 g
- Sodium Selenite, 0.01 g
- Chromium Potassium Sulfate, 0.55 g
- Sucrose, finely powdered, 118 g
- Plus MP Vitamin Diet Fortification Mixture

Specifications
Animal Diet | |
Pellet | |
15°C to 30°C |
Vitamin Free Casein 20%, DL-Methionine 0.3%, Sucrose 60.2%, Alphacel, Non-Nutritive Bulk 15%, AIN Mineral Mix Plus MP Vitamin Diet Fortification Mixture 3.5% | |
10 kg |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MP Biomedicals™ Fat Free Diet, Modified, Pellet > Fat Free Diet, Modified, Pelleted, 10 kg
Spot an opportunity for improvement?Share a Content Correction