missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Vanderzant Modification Vitamin Mixture for Insects
Animal-derived component free vitamin mixture developed for use in insect cell culture.
Brand: MP Biomedicals™ 0290324401
This item is not returnable.
View return policy
Description
Mixture of 12 vitamins needed for insect cell culture.
Composition (Ingredient, Amount):
- a-Tocopherol, 8 g/kg
- Ascorbic Acid, 270 g/kg
- Biotin, 20 mg/kg
- Calcium Pantothenate, 1 g/kg
- Choline Chloride, 50 g/kg
- Crystalline Folic Acid, 250 mg/kg
- Inositol, 20 g/kg
- Niacinamide, 1 g/kg
- Pyridoxine Hydrochloride, 250 mg/kg
- Riboflavin, 500 mg/kg
- Thiamine Hydrochloride, 250 mg/kg
- Vitamin B12 Trituration in Mannitol, 2 g/kg
- Q.S. with Dextrose

Specifications
Animal Diet | |
Powder | |
1 kg | |
15°C to 30°C |
a-Tocopherol 8 g/k g, Ascorbic Acid 270 g/k g, Biotin 20 mg/kg, Calcium Pantothenate 1 g/k g, Choline Chloride 50 g/k g, Crystalline Folic Acid 250 mg/kg, Inositol 20 g/k g, Niacinamide 1 g/k g, Pyridoxine Hydrochloride 250 mg/kg, Riboflavin 500 mg/kg, Thiamine Hydrochloride 250 mg/kg, Vitamin B12 Trituration in Mannitol 2 g/k g Q.S. with Dextrose | |
Vanderzant Vitamin mixture for insects is an animal-derived component free Vitamin mixture developed or use in insect cell culture | |
Insects |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MP Biomedicals™ Vanderzant Modification Vitamin Mixture for Insects > Vanderzant Modification Vitamin Mixture for Insects, Powdered, 1 kg
Spot an opportunity for improvement?Share a Content Correction