missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Wesson Salt Mixture
Insect diet mixture
Brand: MP Biomedicals™ 0290285110
This item is not returnable.
View return policy
Description
Powdered
Wesson's Salt mixture is designed for the insect diet mixture.
Composition (Ingredient, Amount):
- Calcium Carbonate, 21%
- Copper Sulfate•5H2O, 0.039%
- Ferric Phosphate, 1.47%
- Manganese Sulfate•H2O, 0.02%
- Magnesium Sulfate•7H2O, 9%
- Potassium Aluminum Sulfate, 0.009%
- Potassium Chloride, 12%
- Potassium Phosphate Monobasic, 31%
- Potassium Iodide, 0.005%
- Sodium Chloride, 10.5%
- Sodium Fluoride, 0.057%
- Tricalcium Phosphate, 14.9%
Preparation:
- Make 1 X solution by dissolving 8 g of powder in 1 L of distilled water
Specifications
Animal Diet | |
Powder | |
Rat |
Calcium Carbonate 21%, Copper Sulfate.5H2O 0.039%, Ferric Phosphate 1.47%, Man ganese Sulfate.H2O 0.02%, Ma gnesium Sulfate.7H2O 9%, Potassium Aluminum Sulfate 0.009%, Potassium Chloride 12%, Potassium Phosphate Monobasic 31%, Potassium Iodide 0.005%, Sodium Chloride 10.5%, Sodium Fluoride 0.057%, Tricalcium Phosphate 14.9% | |
10 kg | |
15°C to 30°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction