missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Muffle furnace with lift door

The muffle furnace series L and LT stand out for their excellent workmanship, advanced and attractive design, and high level of reliability.

Brand:  Nabertherm L-605H1ANO

 View more versions of this product

Product Code. 17869036

  • £7515.00 / Each
Estimated Shipment: 27-05-2025
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Maximum temperature: 1100°C
  • Door: Lift door
  • Controller: B510
  • Tabletop model
  • Inner dimensions: 380x490x330 mm
  • Outer dimensions: 610x705x660 mm
  • Volume: 60 L
  • Connected load: 9.8 kW
  • Weight: 83 kg
  • Minutes to maximum temperature: 160
Specifications

Specifications

CE compliant
60 L
Muffle Furnace with Lift Door
705 x 610 x 660 mm
83 kg
220/240 V
C550
100°C to 1100°C
490 x 380 x 330 mm
183 lb.
3-phase
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Brochures

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nabertherm Muffle furnace with lift door > Controller Type: C550; Temperature: 1100°C

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.