missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Multineck Flask Heat-On Block

This Heat-On Block is suitable for multineck flasks, as the lateral recesses were designed for this purpose.
Brand: Heidolph™ 505-80066-00
438.48 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- In order to measure precisely with a temperature sensor, a small hole is provided on one side of the Heat-On Block
- For comfortable and safe transport of the Heat-On Blocks- especially in hot condition- optional safety lifting handles are available separately
- For an efficient reaction with no loss of media, it is recommended to use solvent volumes of up to 125 mL for the 250 mL Heat-On Block, and 50 mL for the 100 mL Heat-On Block

Specifications
Black | |
100 mL Multineck Flask | |
Heating Glassware | |
260°C |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Heidolph™ Multineck Flask Heat-On Block > 100 mL Heat-On Block; Color: Black; For Use With (Application): Heating Glassware; For Use With (Equipment): 100 mL Multineck Flask; Temperature (Metric): 260°C
Spot an opportunity for improvement?Share a Content Correction