missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ 489 Linear LDPE Tubing
GREENER_CHOICE

View fluid levels easily with this translucent 489 linear LDPE tubing, economically priced and highly suitable for laboratory and industrial use.

Brand:  Thermo Scientific™ 8010-0625

124.82 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11334675

  • £135.00 / 30.40m
Estimated Shipment: 24-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Easily view fluid levels with translucent Thermo Scientific™ Nalgene™ 489 Linear LDPE Tubing. Economically priced and highly suitable for laboratory and industrial use, this low density polyethylene tubing is less flexible than Nalgene 180 PVC tubing but can be bent to facilitate set-ups.

Features:

  • Semi-rigid tubing (Durometer 50 Shore D) is economically priced and excellent for laboratory and industrial use
  • Non-toxic, odorless and tasteless, this food-grade tubing complies with 21 CFR 177.1520 for food packaging
  • Tubing can be bent to facilitate set-ups and can be chemically sterilized for repeatable use, and it has superior chemical resistance

.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Complies with FDA regulations for food use.
5/8 in.
LDPE
19.0 mm
30.48 m
0.16 cm
Translucent
8 x OD bend radius
175°F
Semi-rigid Tubing
Not Autoclavable
15.9 mm
3/4 in.
100 ft.
1/16 in.
1 piece of tubing 100 ft in length
50 (Shore D)
48 psig at 145°F (63°C), 96 psig at 73°F (23°C)
79°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ 489 Linear LDPE Tubing > I.D. x O.D. x Wall: 5/8 x 3/4 x 1/16 in.; 100 ft./Cs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Note: Does not comply with NSF Standard 51 for Food Zone Use.