Learn More
Thermo Scientific™ Nalgene™ Acrylic Pipet Box Holder

Store bags, boxes, pipet canisters or 1 to 100mL individually-wrapped serological pipets.
Brand: Thermo Scientific™ 5810-0004
212.99 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
Angled Pipet Holder prevents pipets from sliding out. Accommodates bags, boxes, pipet canisters or 1 - 100mL individually-wrapped serological pipets.
- Clear acrylic organizers allow you to view their contents easily and keep your small lab items neatly organized and within reach
- Can withstand brief exposure to dilute acids, and bases—Alcohols, organic solvents and strong acids may cause immediate damage
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.

Specifications
Pipet Box Holder | |
Serological Pipets (1 to 100 mL) | |
4 | |
1 | |
3.5 x 16.4 x 11.5 in. (8.9 x 41.6 x 29.2cm) | |
3.5 in. | |
16.4 in. | |
11.5 in. |
Pipet Holder Angled 4-place 3-1/2 in. x 16-3/8 in. x 11-1/2 in. | |
Acrylic | |
Rectangular | |
Case of 1 | |
8.9 cm | |
41.6 cm | |
29.2 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.