Learn More
Fisherbrand™ 4-Way Clinical Rack
The 4-Way Clinical Tube Rack is the only tube rack specifically designed to hold round, flat and conical blood collection and culture tubes. It holds multiple tube sizes without multiple racks.
Brand: Fisherbrand™ 120683F
140.53 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Accommodates all brands of 13 and 16 mm round, flat and conical bottom blood collection and culture tubes.
- Only 4-way rack available with a six way connection.
- Link different or the same well sizes, end to end or side by side, in any orientation.
- Customize the rack to fit the number of wells required, infinite units can be linked together or use one standalone unit.
- Uniformly spaced wells help eliminate pipetting errors which enables more accurate results.
- Molded alphanumeric identification for quick location and retrieval of tubes.
- Robust, made from polypropylene that is chemical resistant and easy to clean.
- Racks can be used in water baths and placed in freezers.
- Assorted color pack available for color coding options.
- Patent Pending
- Autoclavable
Specifications
No | |
Blood Tube Rack | |
No | |
Side A: 6 x 3, Side B: 6 x 2, Side C: 6 x 3, Side D: 6 x 2 | |
Blue, Purple, Green, Red, Natural | |
Polypropylene | |
Rectangular | |
Yes | |
Clinical Tubes | |
5 | |
5 Pk. | |
9.1 x 2.8 x 3.8 in. | |
9.1 in. | |
2.8 in. | |
3.8 in. | |
0.28 lb. |
Rack | |
Cleaned with mild detergents and autoclavable | |
4-Way Clinical Rack 5 pack | |
Autoclavable | |
Tubes (13 mm), Tubes (16 mm) | |
18 | |
None | |
Non-sterile | |
Shaker | |
Shrink Wrap | |
0°C to 121°C | |
23.2 cm | |
7.0 cm | |
9.5 cm | |
13 mm, 17 mm | |
0.11 kg |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
19Hours
14Minutes
39Seconds
20
Your input is important to us. Please complete this form to provide feedback related to the content on this product.