missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Fluid Point Sampler
Designed to allow rapid point sampling from drums, kegs and most containers. Sampling Systems™ Fluid Point Sampler is ideal for sampling pharmaceuticals, cosmetics and food stuffs.
Brand: Sampling Systems™ 5551S-600
This item is not returnable.
View return policy
Description
- Manufactured in 316L stainless steel with a silicone seal (FDA grade)
- Available in a variety of lengths
- Easy to clean
Specifications
Stainless Steel (316L) | |
160 mL | |
600 mm |
Silicone Seal | |
25 mm |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ Fluid Point Sampler > LengthMetric: 600mm
Spot an opportunity for improvement?Share a Content Correction