Learn More
Thermo Scientific™ Nalgene™ Büchner Two-Piece Polypropylene Funnels

Separate the lightweight and durable two-piece polypropylene funnels for easy cleaning. These funnels won't chip, crack or break.
Brand: Thermo Scientific™ 4280-0700
8.12 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Separate the lightweight and durable Thermo Scientific™ Nalgene™ Büchner Two-Piece Polypropylene Funnels for easy cleaning. These autoclavable funnels won't chip, crack or break making them a valuble asset to lab safety programs.
- Sturdy funnels consist of cup and funnel with perforated plate for easy cleaning and good chemical resistance
- All sizes are made entirely of polypropylene and are autoclavable to 135°C (275°F)

Specifications
75 mm | |
Polypropylene | |
Autoclavable | |
65mm |
186 mL | |
147 mm | |
Funnel Buchner PP 70mm | |
1/Pk.; 6/Cs. |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1332607 | Certificate of Compliance | 09/12/2024 | 4280-0700 |
1283989 | Certificate of Compliance | 09/12/2024 | 4280-0700 |
1290908 | Certificate of Compliance | 09/12/2024 | 4280-0700 |
1416517 | Certificate of Compliance | 26/10/2024 | 4280-0700 |
1411760 | Certificate of Compliance | 20/08/2024 | 4280-0700 |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.