missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Büchner Two-Piece Polypropylene Funnels
GREENER_CHOICE

Separate the lightweight and durable two-piece polypropylene funnels for easy cleaning. These funnels won't chip, crack or break.

Brand:  Thermo Scientific™ 4280-0900

13.68 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10701411

  • £49.60 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Separate the lightweight and durable Thermo Scientific™ Nalgene™ Büchner Two-Piece Polypropylene Funnels for easy cleaning. These autoclavable funnels won't chip, crack or break making them a valuble asset to lab safety programs.

  • Sturdy funnels consist of cup and funnel with perforated plate for easy cleaning and good chemical resistance
  • All sizes are made entirely of polypropylene and are autoclavable to 135°C (275°F)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

99 mm
Polypropylene
Autoclavable
70 mm
358 mL
168 mm
Funnel Buchner PP 90mm
1/Pk.; 4/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1301285 Certificate TypeCertificate of Compliance Date09/12/2024 Catalog Number4280-0900
Lot Number1418843 Certificate TypeCertificate of Compliance Date05/12/2024 Catalog Number4280-0900
Lot Number1412454 Certificate TypeCertificate of Compliance Date31/08/2024 Catalog Number4280-0900
Lot Number1406534 Certificate TypeCertificate of Compliance Date05/06/2024 Catalog Number4280-0900
Lot Number1367151 Certificate TypeCertificate of Compliance Date13/08/2022 Catalog Number4280-0900
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Büchner Two-Piece Polypropylene Funnels > Capacity: 358mL; Fits filter paper of O.D.: 90mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.