Learn More
Thermo Scientific™ Nalgene™ Friction-Fit Polypropylene Closures for Plastic Centrifuge Tubes

Use these friction-fit polypropylene closures featuring a convenient pull tab for easy removal from centrifuge tubes.
Brand: Thermo Scientific™ DS3111-0032
29.80 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Easily remove Thermo Scientific™ Nalgene™ Friction-Fit Polypropylene Closures for Plastic Centrifuge Tubes from the centrifuge with a convenient pull tab. These autoclavable closures are designed to fit Nalgene™ round and conical centrifuge tubes. They may not be liquid-tight during high-speed centrifugation.
Ordering Information:
DS3111-0030 fits non-lipped 50mL centrifuge tubes only.

Specifications
32 mm | |
Autoclavable | |
Polypropylene | |
20 | |
Tube with 32 mm O.D. |
Centrifuge Tube Cap | |
Designed to be compatible with Nalgene round and conical centrifuge tubes | |
20 | |
Nalgene™ |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.