Learn More
Thermo Scientific™ Nalgene™ Friction-Fit Polypropylene Closures for Plastic Centrifuge Tubes

Use these friction-fit polypropylene closures featuring a convenient pull tab for easy removal from centrifuge tubes.
Brand: Thermo Scientific™ DS3111-0030
27.10 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Easily remove Thermo Scientific™ Nalgene™ Friction-Fit Polypropylene Closures for Plastic Centrifuge Tubes from the centrifuge with a convenient pull tab. These autoclavable closures are designed to fit Nalgene™ round and conical centrifuge tubes. They may not be liquid-tight during high-speed centrifugation.
Ordering Information:
DS3111-0030 fits non-lipped 50mL centrifuge tubes only.

Specifications
30 mm | |
Autoclavable | |
Polypropylene | |
20 | |
Tube with 30 mm O.D. |
Centrifuge Tube Cap | |
Designed to be compatible with Nalgene round and conical centrifuge tubes | |
20 | |
Nalgene™ |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
7450124010 | Certificate of Compliance | 17/04/2025 | DS3111-0030 |
7447248010 | Certificate of Compliance | 20/01/2025 | DS3111-0030 |
7446208010 | Certificate of Compliance | 20/01/2025 | DS3111-0030 |
7444980010 | Certificate of Compliance | 20/01/2025 | DS3111-0030 |
7197220010-COC | Certificate of Compliance | 13/04/2017 | DS3111-0030 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.