Learn More
Thermo Scientific™ Nalgene™ Friction-Fit Polypropylene Closures for Plastic Centrifuge Tubes

Use these friction-fit polypropylene closures featuring a convenient pull tab for easy removal from centrifuge tubes.
Brand: Thermo Scientific™ DS3111-0025
27.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Easily remove Thermo Scientific™ Nalgene™ Friction-Fit Polypropylene Closures for Plastic Centrifuge Tubes from the centrifuge with a convenient pull tab. These autoclavable closures are designed to fit Nalgene™ round and conical centrifuge tubes. They may not be liquid-tight during high-speed centrifugation.
Ordering Information:
DS3111-0030 fits non-lipped 50mL centrifuge tubes only.

Specifications
25 mm | |
Autoclavable | |
Polypropylene | |
20 | |
Tube with 25 mm O.D. |
Centrifuge Tube Cap | |
Designed to be compatible with Nalgene round and conical centrifuge tubes | |
20 | |
Nalgene™ |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
7431930010 | Certificate of Compliance | 12/12/2024 | DS3111-0025 |
7269040010 | Certificate of Compliance | 24/08/2017 | DS3111-0025 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.