Learn More
Thermo Scientific™ Nalgene™ Lab Notebooks with PolyPaper™ Pages
Permanently secure valuable notes and data in these hardcover case-bound paginated books featuring 100 (50 sheets) uncoated Thermo Scientific™ PolyPaper™.
Brand: Thermo Scientific™ 6300-1000
54.49 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.67300kg
Description
Permanently secure your valuable notes and data in Thermo Scientific™ Nalgene™ Lab Notebooks with PolyPaper™ Pages. These hardcover case-bound paginated books include 100 (50 sheets) of uncoated PolyPaper and are extremely chemical resistant. Pages include spaces for dates and signatures — necessary documentation for securing patent protection.
- Case-bound polyethylene hardcover protects 100 permanently-bound, polyolefin pages that are chemical resistant.
- 9.25 x 11.25″ (23 x 29cm) pages are ruled with a fine green 0.25″ (6mm) grid to assist for orderly note keeping, drawings and charts.
- Pages accepts ballpoint pen and permanent marking pen.
- Notebook is permanently bound and paginated for data security and traceability.
Includes:
Instructions for keeping records, page for issuing book and table of contents
Specifications
Polyolefin | |
11.25 in. | |
Black | |
Lab Notebook PolyPaper™ Gridded 23.5 x 28.6 cm | |
241.3 mm | |
11.5 in. | |
285.8 mm | |
1/Pk., 6/Cs. |
Grid | |
9.25 in. | |
Polyethylene | |
9.5 in. | |
235 mm | |
292.1 mm | |
0.25 in. (6 mm) |