Learn More
Thermo Scientific™ Nalgene™ LDPE Sample Vials with Closure

Store samples securely in these LDPE sample vials with closure, which have a friction-fit, snap closure and will not shatter like glass.
Brand: Thermo Scientific™ 6250-0018
9.83 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Store samples securely in Thermo Scientific™ Nalgene™ LDPE Sample Vials with Closure, which have a friction-fit, snap closure and will not shatter like glass or polystyrene vials.
Features:
- Straight sided vials allow easy access for filling and emptying
- Friction-fit closures are completely removable and snap in place for convenient vial access
- Translucent wall allows user to see if vials are filled or empty
- Low density polyethylene is impact resistant and shatterproof even at temperatures down to -100°C

Specifications
Sample Vial LDPE 18mL | |
LDPE | |
144 | |
Nalgene | |
Friction-fit Snap Closure | |
144 Cases, 12 Pk. | |
Vial |
27.1 mm | |
18 mL | |
12 | |
18 mL | |
52.6 mm | |
Certificate of Analysis (COA), Certificate of Conformance (COC) |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
7447892010 | Certificate of Compliance | 02/04/2025 | 6250-0018 |
7233234010-COC | Certificate of Compliance | 13/04/2017 | 6250-0018 |
7173420010-COC | Certificate of Compliance | 12/04/2017 | 6250-0018 |
7116898030-COC | Certificate of Compliance | 12/04/2017 | 6250-0018 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.