missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Petri and Bioassay Dish Racks

Secure glass and plastic dishes for safe transport with these petri and bioassay dish racks.
£245.44 - £487.00
Specifications
Product Type | Petri Dish Rack |
---|---|
Color | Clear |
Holds | Petri Dishes |
No. per Pack | 1 |
Product Code | Brand | Holds | For Use With (Equipment) | Autoclavable | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | For Use With (Equipment) | Autoclavable | Price | Quantity & Availability | ||||
11349634
![]() |
Thermo Scientific™
5920-0060 |
Petri Dishes | 3.93 in. (100mm) dish | Autoclavable |
£487.00
Pack of 2 |
In Stock
Log in to see stock. |
||||
12704378
![]() |
Thermo Scientific™
5921-0060 |
Petri Dishes | 2.36 in. (60mm) dish | Not Autoclavable |
£245.44
Pack of 2 |
In Stock
Log in to see stock. |
||||
15292529
![]() |
Thermo Scientific™
5922-0024 |
Petri Dishes | 3.93 in. (100mm) dish | Not Autoclavable |
£297.00
Pack of 4 |
Estimated Shipment: 26-06-2025
Log in to see stock. |
||||
Description
Secure glass and plastic dishes for safe transport with Nalgene™ Petri and Bioassay Dish Racks. Requiring only simple assembly, these clear racks permit side visibility for culture checks during incubation.
- Clear racks permit side visibility for culture checks during incubation
- Simple assembly required
Specifications
Petri Dish Rack | |
Clear | |
Petri Dishes | |
1 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Nalgene™ Petri and Bioassay Dish Racks