Learn More
Thermo Scientific™ Nalgene™ Polycarbonate Erlenmeyer Flasks

Conduct many culturing techniques and store culture media with these flasks.
Brand: Thermo Scientific™ 4103-0125
170.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Conduct many culturing techniques and store culture media with Thermo Scientific™ Nalgene™ Polycarbonate Erlenmeyer Flasks. The transparent wall provides a clear view of flask contents. Rugged, shatterproof construction and light weight compared with glass make these flasks a valuble element of lab safety programs.
- Molded-in graduations
- 500mL size is superior combustion flask for microdetermination of fluorine
- Mouth sized to accept standard sized stoppers
- Autoclavable/Transparent/Graduated

Specifications
4 oz. | |
125 mL | |
24 | |
Autoclavable | |
Yes | |
Non-sterile | |
Stopper No. 5 |
Flask Erlenmeyer Graduated PC 125mL | |
Polycarbonate | |
12 | |
Reusable | |
Narrow | |
Plain |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1426506 | Certificate of Compliance | 19/04/2025 | 4103-0125 |
1389244 | Certificate of Compliance | 17/07/2023 | 4103-0125 |
1371852 | Certificate of Compliance | 07/11/2022 | 4103-0125 |
1294696 | Certificate of Compliance | 03/09/2020 | 4103-0125 |
1265420 | Certificate of Compliance | 19/09/2019 | 4103-0125 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.