Learn More
Thermo Scientific™ Nalgene™ Polypropylene Autoclaving Baskets

Hold labware during autoclaving and washing with these polypropylene autoclaving baskets, which also allow for complete venting and draining.
£51.15 - £74.15
Specifications
Product Type | Polypropylene Autoclaving Basket |
---|---|
Autoclavable | Autoclavable |
Color | White |
Material | Polypropylene |
Shape | Square |
Product Code | Brand | Height (Metric) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
10676541
![]() |
Thermo Scientific™
6917-0127 |
10.4 cm | 15.6 cm | 10.4 cm |
£51.15
Each |
In Stock
Log in to see stock. ![]() |
||||
10257860
![]() |
Thermo Scientific™
6917-0150 |
17.8 cm | 15.6 cm | 17.8 cm |
£52.35
Each |
In Stock
Log in to see stock. ![]() |
||||
10481151
![]() |
Thermo Scientific™
6917-0230 |
23.9 cm | 23.3 cm | 23.9 cm |
£74.15
Each |
In Stock
Log in to see stock. ![]() |
||||
Description
Hold labware during autoclaving and washing with Thermo Scientific™ Nalgene™ Polypropylene Autoclaving Baskets, which also allow for complete venting and draining. These baskets won't corrode and are chemically compatible with most acids, bases and alcohols. The smooth surface will not scratch plastic or glass contents.
- Nestable for storage
- Autoclavable
Recycling information:
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.
Specifications
Polypropylene Autoclaving Basket | |
White | |
Square | |
1 |
Autoclavable | |
Polypropylene | |
6 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.