Learn More
Thermo Scientific™ Nalgene™ Polypropylene Autoclaving Baskets

Hold labware during autoclaving and washing with these polypropylene autoclaving baskets, which also allow for complete venting and draining.
Brand: Thermo Scientific™ 6917-0230
25.83 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Hold labware during autoclaving and washing with Thermo Scientific™ Nalgene™ Polypropylene Autoclaving Baskets, which also allow for complete venting and draining. These baskets won't corrode and are chemically compatible with most acids, bases and alcohols. The smooth surface will not scratch plastic or glass contents.
- Nestable for storage
- Autoclavable

Specifications
Polypropylene Autoclaving Basket | |
Autoclavable | |
Polypropylene | |
6 | |
9.25 x 9.125 x 9.375 in. (23.3 x 23.9 x 23.9cm) | |
9.25 in. | |
9.125 in. | |
9.375 in. |
Autoclaving Basket PP 233 x 230 x 239mm | |
White | |
Square | |
1 | |
23.3 cm | |
23.9 cm | |
23.9 cm |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1424211 | Certificate of Compliance | 10/03/2025 | 6917-0230 |
1419826 | Certificate of Compliance | 12/01/2025 | 6917-0230 |
1375637 | Certificate of Compliance | 10/12/2024 | 6917-0230 |
1415954 | Certificate of Compliance | 23/10/2024 | 6917-0230 |
1416048 | Certificate of Compliance | 22/10/2024 | 6917-0230 |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
17Hours
23Minutes
40Seconds
1
Your input is important to us. Please complete this form to provide feedback related to the content on this product.