Learn More
Thermo Scientific™ Nalgene™ Settlometer Kit

Analyze the activated sludge process using this all-plastic tool for waste water treatment plant operators, a cost-effective alternative when compared to glass equivalents.
Brand: Thermo Scientific™ 1010-0507
Description
Analyze the activated sludge process using the Thermo Scientific™ Nalgene™ Settlometer Kit. An all-plastic tool for waste water treatment plant operators, this kit is a cost-effective alternative to glass equivalents. Settlometer and centrifuge tests for sludge quality are used in analyzing the activated sludge process. The 2L jar is lightweight, transparent, highly impact-resistant and has easy to read white graduations. The paddle permits agitation without scratching jar. Tubes fit tabletop centrifuges up to 6000 x g without cushions or adapters.
Features:
- 2L jar is lightweight, transparent, and impact-resistant with easy-to-read white graduations
- Paddle permits agitation of sample without scratching jar
- Centrifuge tubes feature molded-in graduations and friction-fit closures
- For tabletop (clinical) centrifuges; shatterproof tubes will withstand forces up to 6000 × g without cushions or adapters, eliminating risk of broken glass
Ordering Information:
- Approximate jar dimensions: O.D. × H: 3.3 × 7.5″ (13.2 × 19.1cm)
- Tube dimensions, O.D. × H: 0.68 × 25.6″ (1.7 × 11.9cm)
- Replacement jar and lid available, order Cat. No. 711010-9507
Includes:
- Polycarbonate jar and cover
- Polypropylene paddle
- Ten 0.5 oz. (15mL) polycarbonate conical centrifuge tubes with friction-fit polypropylene closures
- Instruction booklet
- Data sheet

Specifications
Kit has been evaluated by the National Training and Operational Technology Center (NTOTC) of the U.S | |
Settlometer Kit | |
4 | |
Settlometer | |
4.7 in. | |
119 mm | |
0.6 in. | |
17 mm |
Polypropylene | |
Polycarbonate | |
1 | |
7.5 in. | |
191 mm | |
5.2 in. | |
133 mm |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
73333180101 | Certificate of Compliance | 02/06/2020 | 1010-0507 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.